Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover JON STYLE BASS BOAT, Outboard Fits 15ft 6in L up to 80in W Burgundy
Mfr # SCJB1580B-BRG
Zoro # G511553191
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 15'6" LENGTH up to 80" WIDTH
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With JON STYLE BASS BOAT w/ Outboard
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCJB1580B-BRG
- Zoro # G511553191
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 15'6" LENGTH up to 80" WIDTH |
Color | Burgundy |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
For Use With | JON STYLE BASS BOAT w/ Outboard |
Series | Silvercloud |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON Wheel 6X1.50 Plastic Hub (490-320-0002)
- AGS Steel Drive-Type Grease Fitting, 37/64 Length, Male (3/16), 1/bag (GF-17B)
- MINN KOTA MKP-34 Prop & Nut Kit E (1865019)
- HALTEC Slide Hammer Bead Breaker, 48 In (71500)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- CAMCO Boat Cover Support Kit, 30"-50" (41970)
- Eevelle Watercraft Tops, Covers & Storage