Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover JON BOAT Open, Outboard Fits 24ft 6in L up to 96in W Red
Mfr # SFOJB2496B-RED
Zoro # G911569402
product price: $864.99
/ea
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 24'6" LENGTH up to 96" WIDTH
- Material SUNFLAIR Fabric
- For Use With JON BOAT - Open w/ Outboard
- Series Windstorm Elite Sunflair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFOJB2496B-RED
- Zoro # G911569402
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 24'6" LENGTH up to 96" WIDTH |
Material | SUNFLAIR Fabric |
Color | Red |
For Use With | JON BOAT - Open w/ Outboard |
Series | Windstorm Elite Sunflair |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER Oil Filter 05-15 Vag Various O.E.M. Oil Filter Oem, Hu719/6X (HU719/6X)
- FLEXTECH Elbow Hose, Blue, 2-1/4 in., 90 deg. (90-225 X 10)
- ATTWOOD Attwood 238630-1 238 Series Fixed Height Extension Post - 30" (238630-1)
- DODGE Vsc Mounted Ball Bearings & Inserts, F2B-VSC-104S (F2B-VSC-104S)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- TAYLOR White Twin-Flap Vinyl Deck Channel 1/4" W x 5/8" H x 110" L (826500)
- Eevelle Watercraft Tops, Covers & Storage