Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover JON BOAT Open, Outboard Fits 22ft 6in L up to 96in W Silver
Mfr # SCOJB2296B-SLR
Zoro # G911554279
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 22'6" LENGTH up to 96" WIDTH
- For Use With JON BOAT - Open w/ Outboard
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCOJB2296B-SLR
- Zoro # G911554279
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 22'6" LENGTH up to 96" WIDTH |
Color | Silver |
For Use With | JON BOAT - Open w/ Outboard |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Series | Silvercloud |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIDOT Fitting, DOT, PTC, Male Elbow, Rigid, 1/2" x 1/2" Male NPT (DOT69-0808)
- DENT FIX EQUIPMENT PARKING SENSOR LENS HOLE MAKER (DFEZ10)
- DAYCO Auto V-Belt, Industry Number 11A0990 (15390)
- VALTERRA Valterra T1003-6N Bladex Valve Handle - Plastic, Bulk (T1003-6N)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EXTREME MAX Extreme Max 3006.7402 BoatTector Inflatable Fender - 5.5" x 20", Bright Red (3006.7402)
- Eevelle Watercraft Tops, Covers & Storage