Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover JON BOAT Open, Outboard Fits 22ft 6in L up to 96in W Red
Mfr # SBOJB2296B-JYR
Zoro # G811539376
product price: $969.99
/ea
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 22'6" LENGTH up to 96" WIDTH
- For Use With JON BOAT - Open w/ Outboard
- Series Windstorm Elite
- Material 100% GENUINE Sunbrella FABRIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBOJB2296B-JYR
- Zoro # G811539376
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 22'6" LENGTH up to 96" WIDTH |
For Use With | JON BOAT - Open w/ Outboard |
Series | Windstorm Elite |
Item | Sunbrella Boat Cover |
Material | 100% GENUINE Sunbrella FABRIC |
Color | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES DH Str Fnt Truck Tire Gage 120 (S929)
- QUICKCABLE Red Top Post Straight Clamp, 3/0-4/0, PK5 (5773-005R)
- WESTWARD Creeper Seat, Standard Duty, Fixed, 300 lb Max Load Capacity, 18 1/2 in Seat Height (1MZH7)
- AUTOTEX Wiper Blade, Heavy Duty, 32 In Size (74-32)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Boat Cover V HULL FISHING Center Console, High Bow Rails, Outboard 26ft 6in L 102in W Red (SBVCCR26102B-JYR)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Boat Cover PERFORMANCE BOAT Inboard 33ft 6in L 120in W Black (SFPERF33120-BLK)
- CARVER COVERS Carver Bimini Top Slide Track Kits, PR (62001)
- Eevelle Watercraft Tops, Covers & Storage