Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover JON BOAT Open, Outboard Fits 20ft 6in L up to 84in W Black
Mfr # WSOJB2084B-BLK
Zoro # G911569655
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 20'6" LENGTH up to 84" WIDTH
- For Use With JON BOAT - Open w/ Outboard
- Series Windstorm
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSOJB2084B-BLK
- Zoro # G911569655
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 20'6" LENGTH up to 84" WIDTH |
For Use With | JON BOAT - Open w/ Outboard |
Item | Boat Cover |
Series | Windstorm |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Element, Panel, 19-1/16in. L (PA5796)
- BALDWIN FILTERS Filter Wrench, 4-1/8 to 4-1/2 In. (PKG400)
- ZORO SELECT Universal Door Panel & Hood Clip Asst (8615)
- LISLE Headlight Adjusting Ratchet for Ford (14540)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- CLASSIC ACCESSORIES Boat Cover, Model E, Charcoal StormPro (88958)
- Eevelle Watercraft Tops, Covers & Storage