Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover JON BOAT Open, Outboard Fits 16ft 6in L up to 72in W Navy
Mfr # WSOJB1672B-NVY
Zoro # G911569099
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 16'6" LENGTH up to 72" WIDTH
- For Use With JON BOAT - Open w/ Outboard
- Series Windstorm
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSOJB1672B-NVY
- Zoro # G911569099
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 16'6" LENGTH up to 72" WIDTH |
For Use With | JON BOAT - Open w/ Outboard |
Series | Windstorm |
Color | Navy |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Injector Puller Kit (7808)
- DAYCO Utility Belt Industrl V-Belt, Ap73 (AP73)
- BISSELL DualPro Carpet Cleaner (3067)
- SKYJACKER SUSPENSION SOFTRIDE REAR SPRG/8" GM (CR18S)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Boat Cover V HULL FISHING Center Console, High Bow Rails, Outboard 26ft 6in L 102in W Red (SBVCCR26102B-JYR)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- PERKO Pole Storage Clips Black - Pair (0477DP0BLK)
- Eevelle Watercraft Tops, Covers & Storage