Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover JON BOAT Open, Outboard Fits 14ft 6in L up to 72in W Green
Mfr # SFOJB1472B-HTR
Zoro # G811565597
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 14'6" LENGTH up to 72" WIDTH
- For Use With JON BOAT - Open w/ Outboard
- Series Windstorm Elite Sunflair
- Material SUNFLAIR Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFOJB1472B-HTR
- Zoro # G811565597
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 14'6" LENGTH up to 72" WIDTH |
For Use With | JON BOAT - Open w/ Outboard |
Color | Green |
Series | Windstorm Elite Sunflair |
Item | Boat Cover |
Material | SUNFLAIR Fabric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS StarEye 7" Dome 12 LED Permanent Mount Beacon - Amber (SB-700-A-PM)
- GROTE Lamp, Square Corner, 2 Bulb, Duramold, Ylw (46793)
- BANDO Auto Serpentine Belt, 10Pk1395 (10PK1395)
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 0.25 Oz., PK25 (MC025N)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Boat Cover PERFORMANCE BOAT Inboard 33ft 6in L 120in W Black (SFPERF33120-BLK)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 16ft 6in L up to 91in W Green (WSATB1691B-HTR)
- RIG RITE Rig Rite 1190 BoatGo Storage Net - 32" (1190)
- Eevelle Watercraft Tops, Covers & Storage