Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover JON BOAT Open, Outboard Fits 13ft 6in L up to 60in W Khaki
Mfr # WSOJB1360B-KHA
Zoro # G811567959
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 13'6" LENGTH up to 60" WIDTH
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With JON BOAT - Open w/ Outboard
- Series Windstorm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSOJB1360B-KHA
- Zoro # G811567959
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 13'6" LENGTH up to 60" WIDTH |
Item | Boat Cover |
Color | Khaki |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
For Use With | JON BOAT - Open w/ Outboard |
Series | Windstorm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Synthetic Oar, 6' (71131)
- ILC Replacement for Caterpillar Tractor 9x3463 replacement light bulb lamp (9X3463 CATERPILLAR TRACTOR)
- COVERKING Seat Covers in Neosupreme for 20142018 Subaru Forester, CSC2A2SU9359 (CSC2A2SU9359)
- LISLE Truck Wheel Stud installer (28950)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- SURFSTOW SUPRAX SUP Storage Rack System - Single Board (50050-2)
- Eevelle Watercraft Tops, Covers & Storage