Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover JON BOAT Open, Outboard Fits 12ft 6in L up to 58in W Khaki
Mfr # SCOJB1258B-KHA
Zoro # G111550279
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 12'6" LENGTH up to 58" WIDTH
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With JON BOAT - Open w/ Outboard
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCOJB1258B-KHA
- Zoro # G111550279
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 12'6" LENGTH up to 58" WIDTH |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
For Use With | JON BOAT - Open w/ Outboard |
Color | Khaki |
Series | Silvercloud |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO Ford F-Series Truck 17-09 Ram Truck 17-1 Wiper Blade, 97-20 (97-20)
- AUTO DOLLY Ginormus Tandem Dolly, 1/4" Steel (M998051)
- GROTE Shrink Tube, Dual Wall, Blk, 3/16"X6", PK20 (84-4005-3)
- CURT Custom Wiring Harness, 56046 (56046)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- HANDI-MAN MARINE HandiMan Marine 561014 Boat Cover Repair Kit - 24-Piece Set (561014)
- Eevelle Watercraft Tops, Covers & Storage