Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover JET BOAT Inboard Fits 13ft 6in L up to 85in W Green
Mfr # SFJET1385-HTR
Zoro # G211570276
product price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 13'6" LENGTH up to 85" WIDTH
- For Use With JET BOAT Inboard
- Series Windstorm Elite Sunflair
- Material SUNFLAIR Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFJET1385-HTR
- Zoro # G211570276
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 13'6" LENGTH up to 85" WIDTH |
For Use With | JET BOAT Inboard |
Series | Windstorm Elite Sunflair |
Item | Boat Cover |
Material | SUNFLAIR Fabric |
Color | Green |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES G3083 - 1980-1990 Oldsmobile 88 Trunk Seal (G3083)
- ROADPRO Vehicle Heater/Fan, Direct Wired, 25 A Amps, 300 W Watts, 12 V DC (RPSL-681)
- PROMARINER ProTournament 240 Elite Series3 2-Bank On-Board Marine Battery Charger (53242)
- RKI DOUBLE LID ALUM CROSS BOX F/FULLSIZE TRUCKS (ST63A)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Boat Cover PERFORMANCE BOAT Inboard 33ft 6in L 120in W Black (SFPERF33120-BLK)
- CARVER COVERS Bimini Top Brace Kit (2 Braces, 2 Deck Hinges, 2 Jaw Slides, PK2 (62010)
- Eevelle Watercraft Tops, Covers & Storage