Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover INFLATABLE, Outboard Fits 9ft 6in L up to 60in W Charcoal
Mfr # SFINF0960B-CHL
Zoro # G911570866
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 9'6" LENGTH up to 60" WIDTH
- Series Windstorm Elite Sunflair
- For Use With INFLATABLE w/ Outboard
- Material SUNFLAIR Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eevelle
- MFR # SFINF0960B-CHL
- Zoro # G911570866
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 9'6" LENGTH up to 60" WIDTH |
Series | Windstorm Elite Sunflair |
Color | Charcoal |
For Use With | INFLATABLE w/ Outboard |
Material | SUNFLAIR Fabric |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Nut, Bubble Flare, 3/8"-24 Thread Sz, PK4 (BR170)
- GROTE Square Dome Lamp with Switch (61221)
- VELVAC Fitting Sleeve, 3/8" (500005)
- FUSION Left Elbow Terminal, 3/0 ga, Purp, Pos (4230P)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- CARVER 604WV Denim Backed Vinyl Canvas Bimini Top w Matching Storage Boot-Fits Frame 55604 (79"-84" W) (604WV)
- Eevelle Watercraft Tops, Covers & Storage