Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red
Mfr # SFINF24111B-RED
Zoro # G911572884
product price: $1,168.99
/ea
Free Shipping & Returns
$1,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 24'6" LENGTH up to 111" WIDTH
- For Use With INFLATABLE w/ Outboard
- Material SUNFLAIR Fabric
- Series Windstorm Elite Sunflair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFINF24111B-RED
- Zoro # G911572884
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 24'6" LENGTH up to 111" WIDTH |
For Use With | INFLATABLE w/ Outboard |
Material | SUNFLAIR Fabric |
Item | Boat Cover |
Series | Windstorm Elite Sunflair |
Color | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-50), 32200 (32200)
- VELVAC Remote & Heater Switch Kit (747198)
- WOLO Dual Trumpet Horn, Electric, 8 In W, 125 dB (125)
- S&G TOOL AID DEUTSCH TERMINALS RELEASE TOOL KIT (SG18550)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- PLANO Waterproof Stowaway Utility Box 3600 Size (364010)
- Eevelle Watercraft Tops, Covers & Storage