Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red
Mfr # SBINF24111B-JYR
Zoro # G411550962
product price: $1,390.99
/ea
Free Shipping & Returns
$1,390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 24'6" LENGTH up to 111" WIDTH
- Material 100% GENUINE Sunbrella FABRIC
- For Use With INFLATABLE w/ Outboard
- Series Windstorm Elite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBINF24111B-JYR
- Zoro # G411550962
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 24'6" LENGTH up to 111" WIDTH |
Item | Sunbrella Boat Cover |
Color | Red |
Material | 100% GENUINE Sunbrella FABRIC |
For Use With | INFLATABLE w/ Outboard |
Series | Windstorm Elite |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEXTON Grease Coupler, 90 deg. (418)
- ATEC Portable Battery Charger, Automatic, Maintaining, For Batt. Volt.: 6, 12 (9003A)
- FAIRCHILD INDUSTRIES Trailer Side Vent Outside and Inside, 2 pc set, White, Plastic Polyproplene, For 3 diameter hole (KMP1003)
- SUR&R Brake Line Union, 3/8"-24 Thread Sz, PK4 (BR405)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- LISLE COVER RED FENDER (LI89880)
- Eevelle Watercraft Tops, Covers & Storage