Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover INFLATABLE, Outboard Fits 23ft 6in L up to 111in W Green
Mfr # SFINF23111B-HTR
Zoro # G911572082
product price: $1,109.99
/ea
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 23'6" LENGTH up to 111" WIDTH
- Series Windstorm Elite Sunflair
- Material SUNFLAIR Fabric
- For Use With INFLATABLE w/ Outboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFINF23111B-HTR
- Zoro # G911572082
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 23'6" LENGTH up to 111" WIDTH |
Series | Windstorm Elite Sunflair |
Color | Green |
Material | SUNFLAIR Fabric |
For Use With | INFLATABLE w/ Outboard |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Bolt-On ATV Tongue Adapter w/2" Receiver (45006)
- MEGAWARE Keelguard 6' Light Gray (20606)
- VALTERRA ROUND REGISTER, BLACK, CARDED (A10-3353VP)
- MOTORMITE 12V Dc Accessory Cigarette Lighter Socke (84623)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- SURFSTOW SUPRAX SUP Storage Rack System - Single Board (50050-2)
- Eevelle Watercraft Tops, Covers & Storage