Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover INFLATABLE, Outboard Fits 16ft 6in L up to 76in W Silver
Mfr # SCINF1676B-SLR
Zoro # G811536382
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 16'6" LENGTH up to 76" WIDTH
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With INFLATABLE w/ Outboard
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCINF1676B-SLR
- Zoro # G811536382
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 16'6" LENGTH up to 76" WIDTH |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
For Use With | INFLATABLE w/ Outboard |
Color | Silver |
Series | Silvercloud |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER 2-Ton Tripod Stand (5150125)
- AUTOTEX Wiper Motor, 2-1/2" Shaft, Heavy Duty (4R2.24.R110D)
- LUMAPRO Miniature Lamp, 1130, 17W, S8, 6.4V, PK10 (1130-10PK)
- DENT FIX EQUIPMENT Maxi Massager (DF-505DM)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- ACCUFORM IBEAM PROTECTORS UNIT OF FMW304 (FMW304)
- Eevelle Watercraft Tops, Covers & Storage