Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover INFLATABLE Center Console, Outboard Fits 11ft 6in L up to 68in W Black
Mfr # WSINFCC1168B-BLK
Zoro # G311564076
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 11'6" LENGTH up to 68" WIDTH
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With INFLATABLE - Center Console w/ Outboard
- Series Windstorm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSINFCC1168B-BLK
- Zoro # G311564076
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 11'6" LENGTH up to 68" WIDTH |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Item | Boat Cover |
For Use With | INFLATABLE - Center Console w/ Outboard |
Color | Black |
Series | Windstorm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Starter Kit, Black, III Class, REESE TOWPOWER (21536)
- MITYVAC Sm Univ Bleed Adapter 3 1/2X6" (MVA811)
- BALDWIN FILTERS Fuel Filter, 5-15/32 x 2-5/16 x 5-15/32In (BF1049)
- ROBALON Snow Thrower Skid Shoe, Composite, Replaces John Deere M135188 HD (A136BS)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- Eevelle Watercraft Tops, Covers & Storage