Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover INFLATABLE Blunt Nose, Outboard Fits 24ft 6in L up to 111in W Charcoal
Mfr # SFINFB24111B-CHL
Zoro # G811574766
product price: $1,296.99
/ea
Free Shipping & Returns
$1,296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 24'6" LENGTH up to 111" WIDTH
- For Use With INFLATABLE - Blunt Nose w/ Outboard
- Material SUNFLAIR Fabric
- Series Windstorm Elite Sunflair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFINFB24111B-CHL
- Zoro # G811574766
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 24'6" LENGTH up to 111" WIDTH |
For Use With | INFLATABLE - Blunt Nose w/ Outboard |
Item | Boat Cover |
Color | Charcoal |
Material | SUNFLAIR Fabric |
Series | Windstorm Elite Sunflair |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Alligator Clip, 5A, PK100 (602007-100)
- MARTIN TOOLS Spoon Dolly (1052)
- AP EXHAUST Prebent Pipe Merit Exhaust, 28604 (28604)
- STENS Scraper Bar 780-428 For Mtd 790-00120-0637 (780-428)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Boat Cover PERFORMANCE BOAT Inboard 33ft 6in L 120in W Black (SFPERF33120-BLK)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- FRABILL Leech Bag (4651)
- Eevelle Watercraft Tops, Covers & Storage