Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover INFLATABLE Blunt Nose, Outboard Fits 23ft 6in L up to 111in W Beige
Mfr # SBINFB23111B-HRB
Zoro # G811556311
product price: $1,495.99
/ea
Free Shipping & Returns
$1,495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 23'6" LENGTH up to 111" WIDTH
- For Use With INFLATABLE - Blunt Nose w/ Outboard
- Series Windstorm Elite
- Material 100% GENUINE Sunbrella FABRIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBINFB23111B-HRB
- Zoro # G811556311
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 23'6" LENGTH up to 111" WIDTH |
For Use With | INFLATABLE - Blunt Nose w/ Outboard |
Color | Beige |
Series | Windstorm Elite |
Material | 100% GENUINE Sunbrella FABRIC |
Item | Sunbrella Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRTHCO ENGINEERING Funnel King® Drip Tray - 40092 (40092)
- WESTIN Platinum 4 Oval Nerf Step Bars (21-3565)
- LUMAPRO Miniature Lamp, 265, 2.2W, G3 1/2, 28V, PK10 (265-10PK)
- GRAYMILLS Cleaning Parts Brush, 2-1/5 in. Bristle L (3B-G)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- TACO MARINE TACO Aluminum Support Pole w/Snap-On End 24" to 45-1/2" (T10-7579VEL2)
- Eevelle Watercraft Tops, Covers & Storage