Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover INFLATABLE Blunt Nose, Outboard Fits 22ft 6in L up to 111in W Black
Mfr # WSINFB22111B-BLK
Zoro # G811562527
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 22'6" LENGTH up to 111" WIDTH
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With INFLATABLE - Blunt Nose w/ Outboard
- Series Windstorm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSINFB22111B-BLK
- Zoro # G811562527
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 22'6" LENGTH up to 111" WIDTH |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
For Use With | INFLATABLE - Blunt Nose w/ Outboard |
Series | Windstorm |
Item | Boat Cover |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNTERACT Hub Pro XL Replacement Pads, 2-1/2" L, PK6 (HBCR22)
- TRUCK-LITE Nyk-77 Corrosion Preventative Compound (98013)
- LISLE Torque Angle Meter (28100)
- ARP SB CHEVY LS1 HI-PERF CRACKED ROD KIT (134-6006)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- PYLE 25' - 28'L Pontoon Boats, Beam Width Up (PCVHP442)
- Eevelle Watercraft Tops, Covers & Storage