Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover INFLATABLE Blunt Nose, Outboard Fits 19ft 6in L up to 100in W Black
Mfr # WSINFB19100B-BLK
Zoro # G911560669
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 19'6" LENGTH up to 100" WIDTH
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series Windstorm
- For Use With INFLATABLE - Blunt Nose w/ Outboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSINFB19100B-BLK
- Zoro # G911560669
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 19'6" LENGTH up to 100" WIDTH |
Item | Boat Cover |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Series | Windstorm |
Color | Black |
For Use With | INFLATABLE - Blunt Nose w/ Outboard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Fuel Pump Sender Connector (S-2255)
- BALDWIN FILTERS Air Filter, 12-1/32 x 14-1/2 in. (PA1676FN)
- HI-RUN Trailer Inner Tube, 350-8 (TUN6007)
- HI-LIFT JACK 42" HI-LIFT JACK (CAST AND STEEL BLACK) (HL-424)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- SEA-DOG Sea-Dog 080033-1 Twin Shank Bow Eye - 2-1/2" Shaft (080033-1)
- Eevelle Watercraft Tops, Covers & Storage