Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover FISH & SKI Walk Thru Windshield, Outboard Fits 23ft 6in L up to 96in W Charcoal
Mfr # SBVNWT2396B-CHG
Zoro # G911556273
product price: $1,261.99
/ea
Free Shipping & Returns
$1,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 23'6" LENGTH up to 96" WIDTH
- Material 100% GENUINE Sunbrella FABRIC
- Series Windstorm Elite
- For Use With FISH & SKI - Walk Thru Windshield w/ Outboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBVNWT2396B-CHG
- Zoro # G911556273
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 23'6" LENGTH up to 96" WIDTH |
Color | Charcoal |
Material | 100% GENUINE Sunbrella FABRIC |
Series | Windstorm Elite |
Item | Sunbrella Boat Cover |
For Use With | FISH & SKI - Walk Thru Windshield w/ Outboard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (11197)
- BALMAR Alternator 3.15" Dual Foot Saddle J10 Serpentine Pulley - 170A (XT-DF-170-J10)
- HALTEC Dual Foot Lock on Chuck, 180 deg. (CH-370-LO-OP)
- BUYERS PRODUCTS Mudflap, Rubber, Extra HD, Blk, 24" x 36", PK2, 2 PK (B36LXP)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- SEACHOICE Adjustable Bimini Top Straps (78801)
- Eevelle Watercraft Tops, Covers & Storage