Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover FISH & SKI Walk Thru Windshield, Outboard Fits 22ft 6in L up to 96in W Khaki
Mfr # WSVNWT2296B-KHA
Zoro # G811570461
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 22'6" LENGTH up to 96" WIDTH
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With FISH & SKI - Walk Thru Windshield w/ Outboard
- Series Windstorm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSVNWT2296B-KHA
- Zoro # G811570461
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 22'6" LENGTH up to 96" WIDTH |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Item | Boat Cover |
Color | Khaki |
For Use With | FISH & SKI - Walk Thru Windshield w/ Outboard |
Series | Windstorm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, (P1565)
- YALE Assembly, Swivel Spindle (50-1178-0001-048)
- DONALDSON Rubber HUMP (P105613)
- BOJO TOOLS Small Panel Clip Removal Tool (ATH-19R406-UNGL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- SERENELIFE 4Bow Aluminum Bimini Top, SLBT4GR678 (SLBT4GR678)
- Eevelle Watercraft Tops, Covers & Storage