Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover FISH & SKI Walk Thru Windshield, Outboard Fits 20ft 6in L up to 96in W Burgundy
Mfr # SCVNWT2096B-BRG
Zoro # G911543150
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 20'6" LENGTH up to 96" WIDTH
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With FISH & SKI - Walk Thru Windshield w/ Outboard
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCVNWT2096B-BRG
- Zoro # G911543150
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 20'6" LENGTH up to 96" WIDTH |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Color | Burgundy |
For Use With | FISH & SKI - Walk Thru Windshield w/ Outboard |
Item | Boat Cover |
Series | Silvercloud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number 9600HD (9600HD)
- AMERICAN FORGE & FOUNDRY Engine Crane, Load Capacity 3 ton, Steel (3584)
- CONVERT-A-BALL 1IN SHANK 3 BALL SET-1 7/8IN & 2IN & 2 5/16 (900)
- PIG Drum Funnel Screen, Steel, 1/8 in. H, Black (DRM1204)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 16ft 6in L up to 91in W Green (WSATB1691B-HTR)
- EEVELLE Boat Cover V HULL FISHING Center Console, High Bow Rails, Outboard 26ft 6in L 102in W Red (SBVCCR26102B-JYR)
- EEVELLE Boat Cover PERFORMANCE BOAT Inboard 33ft 6in L 120in W Black (SFPERF33120-BLK)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- CLASSIC ACCESSORIES StormPro T-Top Boat Cover, MdlD, Charcoal, 17 ft - 19 ft L (20-307-111001-RT)
- Eevelle Watercraft Tops, Covers & Storage