Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover FISH & SKI Walk Thru Windshield, Outboard Fits 19ft 6in L up to 96in W Burgundy
Mfr # SCVNWT1996B-BRG
Zoro # G911540524
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 19'6" LENGTH up to 96" WIDTH
- For Use With FISH & SKI - Walk Thru Windshield w/ Outboard
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCVNWT1996B-BRG
- Zoro # G911540524
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 19'6" LENGTH up to 96" WIDTH |
For Use With | FISH & SKI - Walk Thru Windshield w/ Outboard |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Color | Burgundy |
Item | Boat Cover |
Series | Silvercloud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS International Maxx Force Fuel Line Release Tool (548)
- WHITECAP TEAK 1/2in Track Inside Corner Bulkhead Molding (60822)
- KATS Diesel Engine Heater, Cummins K Series (30112)
- FEDERAL SIGNAL Status Indicator, Green/Red, 2-1/5 Dia (MSL2-120GR)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- CARVER COVERS Carver Bimini Top Slide Track Kits, PR (62002)
- Eevelle Watercraft Tops, Covers & Storage