Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover FISH & SKI Walk Thru Windshield Inboard Fits 28ft 6in L up to 102in W Charcoal
Mfr # WSVNWT28102-CHL
Zoro # G911571269
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Fits 28'6" LENGTH up to 102" WIDTH
- For Use With FISH & SKI - Walk Thru Windshield Inboard
- Series Windstorm
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSVNWT28102-CHL
- Zoro # G911571269
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 28'6" LENGTH up to 102" WIDTH |
Item | Boat Cover |
Color | Charcoal |
For Use With | FISH & SKI - Walk Thru Windshield Inboard |
Series | Windstorm |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Valley Craft EZ Dump Auto-Lock Steel Mobile Hopper 1/2 Cu. Yd. Cap, 2000 Lb. Cap, Green (F89679)
- SMART RAGS Box Microfiber Rags Yellow, 50PK (M950Y)
- JOHNSON PUMP Johnson Pump 38703 Aerating Pump 750 GPH 90° (38703)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 3 Oz, PK25 (TALZ-030)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- CLASSIC ACCESSORIES StormPro T-Top Boat Cover, MdlC, Charcoal, 16 ft - 18.5 ft L (20-306-101001-RT)
- Eevelle Watercraft Tops, Covers & Storage