Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover FISH & SKI Walk Thru Windshield Inboard Fits 23ft 6in L up to 96in W Khaki
Mfr # SFVNWT2396-KHA
Zoro # G811574131
product price: $1,063.99
/ea
Free Shipping & Returns
$1,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 23'6" LENGTH up to 96" WIDTH
- Series Windstorm Elite Sunflair
- For Use With FISH & SKI - Walk Thru Windshield Inboard
- Material SUNFLAIR Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFVNWT2396-KHA
- Zoro # G811574131
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 23'6" LENGTH up to 96" WIDTH |
Series | Windstorm Elite Sunflair |
Item | Boat Cover |
Color | Khaki |
For Use With | FISH & SKI - Walk Thru Windshield Inboard |
Material | SUNFLAIR Fabric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE MFG CO Bracket, Gray Plastic, Permit Holder (43901)
- ECCO Work Light, LED, 3-29/32" D (EW2461-NA)
- ILC Replacement for J Rochet 4W 24/30v Ba15d replacement light bulb lamp (4W 24/30V BA15D J ROCHET)
- GATES Classical Section Wrapped V-Belt, A105 (A105)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EXTREME MAX Extreme Max 3006.7282 BoatTector Inflatable Fender - 5.5" x 20", Black (3006.7282)
- Eevelle Watercraft Tops, Covers & Storage