Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover DRIft BOAT, Outboard Fits 20ft L up to 96in W Khaki
Mfr # WSDFT2096B-KHA
Zoro # G911569983
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 20' LENGTH up to 96" WIDTH
- Series Windstorm
- For Use With DRIFT BOAT w/ Outboard
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSDFT2096B-KHA
- Zoro # G911569983
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 20' LENGTH up to 96" WIDTH |
Series | Windstorm |
For Use With | DRIFT BOAT w/ Outboard |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Color | Khaki |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMCO Eye, Lockout Spool, 640-00523-SE (640-00523-SE)
- DRAW-TITE 7WAY ROUND & 4WAY FLAT MULTI-PLUG T-CONNECTOR ADAPTER FOR 7WAY US CAR (74682)
- K-TOOL INTERNATIONAL Puller Pilot Bearing Slide Hammer (KTI-70356)
- GROTE Work Lamp, Rectangular, Halogen, Clear (63171-5)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- TAYLOR MADE Taylor Made 11735 Side-Mount Deck Hinge for Bimini Boatop - Stainless Steel (11735)
- Eevelle Watercraft Tops, Covers & Storage