Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover DRIft BOAT, Outboard Fits 19ft L up to 96in W Khaki
Mfr # SFDFT1996B-KHA
Zoro # G211567979
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 19' LENGTH up to 96" WIDTH
- Material SUNFLAIR Fabric
- Series Windstorm Elite Sunflair
- For Use With DRIFT BOAT w/ Outboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFDFT1996B-KHA
- Zoro # G211567979
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 19' LENGTH up to 96" WIDTH |
Material | SUNFLAIR Fabric |
Series | Windstorm Elite Sunflair |
Color | Khaki |
Item | Boat Cover |
For Use With | DRIFT BOAT w/ Outboard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Pre-Wired Single Switch Panel (6391001)
- WEATHERTECH Front Rubber Mats/Black, W24 (W24)
- RAYBESTOS Chev Blazer 73-74 Control Cable, Bc92922 (BC92922)
- REESE Jack, 5000 lb. (175000)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- CAMCO Boat Cover Support Kit, 30"-50" (41970)
- Eevelle Watercraft Tops, Covers & Storage