Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover DRIft BOAT, Outboard Fits 18ft L up to 96in W Black
Mfr # SFDFT1896B-BLK
Zoro # G011567926
product price: $712.99
/ea
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 18' LENGTH up to 96" WIDTH
- For Use With DRIFT BOAT w/ Outboard
- Series Windstorm Elite Sunflair
- Material SUNFLAIR Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFDFT1896B-BLK
- Zoro # G011567926
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 18' LENGTH up to 96" WIDTH |
For Use With | DRIFT BOAT w/ Outboard |
Series | Windstorm Elite Sunflair |
Material | SUNFLAIR Fabric |
Item | Boat Cover |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER 6.00-9 Industrial Lug 10 Ply Tube Type Forklift Tire (579582)
- CTA MANUFACTURING Extraction Filling Syringe, 1500 CC (7077)
- BALDWIN FILTERS Air Filter, 6-21/32" L, 1-3/4" O.D. (PT23568-MPG)
- KYB Gas-A-Just Shock, 5550000 (5550000)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Boat Cover V HULL FISHING Center Console, High Bow Rails, Outboard 26ft 6in L 102in W Red (SBVCCR26102B-JYR)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- CLASSIC ACCESSORIES Cover Support Pole, Black Boat (05900-SC)
- Eevelle Watercraft Tops, Covers & Storage