Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover DRIft BOAT, Outboard Fits 17ft L up to 84in W Navy
Mfr # SFDFT1784B-NVY
Zoro # G311567985
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 17' LENGTH up to 84" WIDTH
- For Use With DRIFT BOAT w/ Outboard
- Material SUNFLAIR Fabric
- Series Windstorm Elite Sunflair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFDFT1784B-NVY
- Zoro # G311567985
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 17' LENGTH up to 84" WIDTH |
For Use With | DRIFT BOAT w/ Outboard |
Color | Navy |
Material | SUNFLAIR Fabric |
Item | Boat Cover |
Series | Windstorm Elite Sunflair |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS Chrome Service Angle Wrench, 1-3/4" (1256)
- MIDWEST FASTENER .09 x 3/16 Push Retainers 30PK (933481)
- WAI GLOBAL STRLU DD M45 12V 11T (16664N)
- GROTE Solenoid, Continous Duty, 3 Term, 100A, 12V (82-0308)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- SERENELIFE 4Bow Aluminum Bimini Top, SLBT4RB619 (SLBT4RB619)
- Eevelle Watercraft Tops, Covers & Storage