Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover DRIft BOAT, Outboard Fits 16ft L up to 84in W Khaki
Mfr # SCDFT1684B-KHA
Zoro # G811552160
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 16' LENGTH up to 84" WIDTH
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With DRIFT BOAT w/ Outboard
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCDFT1684B-KHA
- Zoro # G811552160
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 16' LENGTH up to 84" WIDTH |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
For Use With | DRIFT BOAT w/ Outboard |
Color | Khaki |
Item | Boat Cover |
Series | Silvercloud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFF SUPPORT LIFT SUPPORT (614044)
- KEN-TOOL Wrench 23 Blue 4-Way Lug Nut (T57) (KT35657)
- LISLE O-Ring and Seal Pick (31840)
- AGS Brass Bushing, Male (3/8-18 NPT), Female (1/4-18 NPT), 1/bag (PTF-17B)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- RIG RITE Rig Rite 1210 BoatGo Storage Net - 52" (1210)
- Eevelle Watercraft Tops, Covers & Storage