Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover DRIft BOAT, Outboard Fits 16ft L up to 84in W Green
Mfr # SFDFT1684B-HTR
Zoro # G611566916
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 16' LENGTH up to 84" WIDTH
- Series Windstorm Elite Sunflair
- Material SUNFLAIR Fabric
- For Use With DRIFT BOAT w/ Outboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFDFT1684B-HTR
- Zoro # G611566916
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 16' LENGTH up to 84" WIDTH |
Color | Green |
Series | Windstorm Elite Sunflair |
Material | SUNFLAIR Fabric |
Item | Boat Cover |
For Use With | DRIFT BOAT w/ Outboard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Push-Lock, 90 deg., Elbow, 1/4"x3/8" (016446)
- DAYCO Auto V-Belt, Industry Number 13A1220 (17480)
- LUVERNE 17-C F250/F350/F450/F550 CREW CAB BRACKET KIT BLACK TEXTURED POWDER CO (401723)
- J.W. SPEAKER LED Engine Lamp, 12/24V (0442541)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- DR SHRINK Dr. Shrink DS-WRAPCOUNTER Shrink Wrap Footage Counter (DS-WRAPCOUNTER)
- Eevelle Watercraft Tops, Covers & Storage