Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover DRIft BOAT, Outboard Fits 16ft L up to 84in W Charcoal
Mfr # SCDFT1684B-CHL
Zoro # G011552168
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 16' LENGTH up to 84" WIDTH
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With DRIFT BOAT w/ Outboard
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eevelle
- MFR # SCDFT1684B-CHL
- Zoro # G011552168
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 16' LENGTH up to 84" WIDTH |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Color | Charcoal |
For Use With | DRIFT BOAT w/ Outboard |
Series | Silvercloud |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON PC Programming Cable f/All Current Fixed Mount Radios (CT-99)
- BUYERS PRODUCTS Combination Hitch, 8-Ton (BH82000)
- CPS PRODUCTS Spotgun Jr. R-1234Yf Hose Assembly With Coupler (471547)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (37533)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Boat Cover PERFORMANCE BOAT Inboard 33ft 6in L 120in W Black (SFPERF33120-BLK)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 16ft 6in L up to 91in W Green (WSATB1691B-HTR)
- EXTREME MAX Extreme Max 3006.7653 BoatTector Inflatable Fender - 4.5" x 16", Teal (3006.7653)
- Eevelle Watercraft Tops, Covers & Storage