Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover DRIft BOAT, Outboard Fits 15ft L up to 84in W Green
Mfr # WSDFT1584B-HTR
Zoro # G511569314
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 15' LENGTH up to 84" WIDTH
- Series Windstorm
- For Use With DRIFT BOAT w/ Outboard
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSDFT1584B-HTR
- Zoro # G511569314
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 15' LENGTH up to 84" WIDTH |
Color | Green |
Series | Windstorm |
For Use With | DRIFT BOAT w/ Outboard |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 9/32" x 5/8" x 7" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52296)
- VELVAC Replacement Lock-Guard Cap, 600176 (600176)
- HOPKINS THE ENGAGER SM LED BREAK AWAY SYSTEM (OE VERSION) (20100)
- GATES V-Belts Hc41 3/8 X 27 3/4 Roadmax Belt, 15270Ap (15270AP)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- CARVER COVERS Carver Bimini Top Slide Track Kits, PR (62000)
- Eevelle Watercraft Tops, Covers & Storage