Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover DRIft BOAT, Outboard Fits 14ft L up to 84in W Burgundy
Mfr # SCDFT1484B-BRG
Zoro # G911552251
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 14' LENGTH up to 84" WIDTH
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With DRIFT BOAT w/ Outboard
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCDFT1484B-BRG
- Zoro # G911552251
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 14' LENGTH up to 84" WIDTH |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Color | Burgundy |
For Use With | DRIFT BOAT w/ Outboard |
Item | Boat Cover |
Series | Silvercloud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COATES HEATER Coates Heater 22003820 High Limit Temperature Switch (22003820)
- SPRINGFIELD *F* Seat Mount Bushing, #2100010 (2100010)
- MOTIVE PRODUCTS 1133 AP Racing Reservoir Adapter (1133-MTV)
- CURT RockerBall 2516 Cushion Hitch Gooseneck Ball (60654)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EXTREME MAX Extreme Max 3006.7656 BoatTector Inflatable Fender - 4.5" x 16", Neon Orange (3006.7656)
- Eevelle Watercraft Tops, Covers & Storage