Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover DRIft BOAT, Outboard Fits 13ft L up to 84in W Red
Mfr # SFDFT1384B-RED
Zoro # G911567095
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 13' LENGTH up to 84" WIDTH
- For Use With DRIFT BOAT w/ Outboard
- Series Windstorm Elite Sunflair
- Material SUNFLAIR Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFDFT1384B-RED
- Zoro # G911567095
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 13' LENGTH up to 84" WIDTH |
For Use With | DRIFT BOAT w/ Outboard |
Series | Windstorm Elite Sunflair |
Item | Boat Cover |
Color | Red |
Material | SUNFLAIR Fabric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES Bead Lifting Tool For Tire Changers - Sold 1 Each (80767)
- SCHUMACHER ELECTRIC On-Board Diagnotics II Memory Saver Detector (OBD-L)
- COVERCRAFT INDUSTRIES PRO RUNNER SERIES TAILGATE NET 18IN X 59.75IN (PN323)
- MAYHEW Pneumatic Tailpipe Cutoff (31968)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Windstorm V Hull Runabout with Low or No Bow Rails Cover - Silver (WSVR28102-SLR)
- EEVELLE Boat Cover PONTOON Rails Inboard 22ft 6in L 102in W Charcoal (SBPONBP22102-CHG)
- OLYMPIAN ATHLETE 74305F10 Poly-Flex ll Boat Cover for 5-Seater Paddle Boat, Slate Gray (OL3029316)
- Eevelle Watercraft Tops, Covers & Storage