Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover DRIft BOAT, Outboard Fits 12ft L up to 84in W Khaki
Mfr # WSDFT1284B-KHA
Zoro # G611568163
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 12' LENGTH up to 84" WIDTH
- For Use With DRIFT BOAT w/ Outboard
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series Windstorm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSDFT1284B-KHA
- Zoro # G611568163
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 12' LENGTH up to 84" WIDTH |
For Use With | DRIFT BOAT w/ Outboard |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Series | Windstorm |
Item | Boat Cover |
Color | Khaki |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G417 (G417)
- NATIONAL OIL SEALS & BEARINGS Rear Axle-Pinion Hil 61-66 Oil Seal, 470625 (470625)
- A & I PRODUCTS Auxiliary Power Outlet 14" x5" x6" (A-RE68495)
- WAI GLOBAL Alternator-New, 7294-3N (7294-3N)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- PLANO Waterproof Stowaway Utility Box 3700 Size (374110)
- Eevelle Watercraft Tops, Covers & Storage