Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover DRIft BOAT, Outboard Fits 11ft L up to 84in W Royal
Mfr # WSDFT1184B-RYL
Zoro # G811568000
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 11' LENGTH up to 84" WIDTH
- For Use With DRIFT BOAT w/ Outboard
- Series Windstorm
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSDFT1184B-RYL
- Zoro # G811568000
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 11' LENGTH up to 84" WIDTH |
For Use With | DRIFT BOAT w/ Outboard |
Color | Royal |
Series | Windstorm |
Item | Boat Cover |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 17-17 TITAN BUGFLECTOR SMOKE (23635)
- WIX FILTERS Engine Oil Filter, WL10033 (WL10033)
- THRIVE Synthetic Blend 15W40 Diesel Engine Oil 5 Gal Pail (405067)
- VELVAC Silicon Tape, Self-Sealing, Red (058381)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EXTREME MAX Extreme Max 3006.7462 BoatTector HTM Inflatable Fender - 6.5" x 15", Bright Red (3006.7462)
- Eevelle Watercraft Tops, Covers & Storage