Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover DRIft BOAT, Outboard Fits 10ft L up to 84in W Khaki
Mfr # SFDFT1084B-KHA
Zoro # G311565615
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 10' LENGTH up to 84" WIDTH
- Material SUNFLAIR Fabric
- Series Windstorm Elite Sunflair
- For Use With DRIFT BOAT w/ Outboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFDFT1084B-KHA
- Zoro # G311565615
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 10' LENGTH up to 84" WIDTH |
Material | SUNFLAIR Fabric |
Series | Windstorm Elite Sunflair |
Item | Boat Cover |
Color | Khaki |
For Use With | DRIFT BOAT w/ Outboard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL AT 2C 16 AWG SKT PLG (AT06-2S)
- SKF Shaft Seal, 1 x 1-15/16 x 1/4", CRW1, Nitrile (10104)
- ACDELCO Module Kit-F/Tnk F/Pmp (W/O Fuel Lvl Se, M100264 (M100264)
- VP RACING FUELS Plastic Siphon Pump, 54 Gal. (3054)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- SEA-DOG Sea-Dog 276160-1 Chrome Zinc Top Slide - 7/8" (276160-1)
- Eevelle Watercraft Tops, Covers & Storage