Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover DECK BOAT Walk Thru Windshield, Outboard Fits 16ft 6in L up to 102in W Green
Mfr # SFDKWT16102B-HTR
Zoro # G911571610
product price: $887.99
/ea
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 16'6" LENGTH up to 102" WIDTH
- Material SUNFLAIR Fabric
- Series Windstorm Elite Sunflair
- For Use With DECK BOAT - Walk Thru Windshield w/ Outboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFDKWT16102B-HTR
- Zoro # G911571610
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 16'6" LENGTH up to 102" WIDTH |
Material | SUNFLAIR Fabric |
Series | Windstorm Elite Sunflair |
Item | Boat Cover |
Color | Green |
For Use With | DECK BOAT - Walk Thru Windshield w/ Outboard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 XTP Single Color, 8 LEDs, Dual Stack, Amber (XTP4DSAA)
- A & I PRODUCTS Tractor Yoke, Splined 1 3/8" - 6 Spline w/ QDP 6" x3" x3" (A-BP507050351-A)
- ROBALON Snow Thrower Skid Shoe, Composite, Replaces John Deere AM128336 (A151BSR)
- RITCHIE B-51 Explorer Compass - Bracket Mount - Black (B-51)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- JIF MARINE JIF MARINE FHO Pontoon Caddy (FHO)
- Eevelle Watercraft Tops, Covers & Storage