Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover DECK BOAT Low Rails, Outboard Fits 28ft 6in L up to 102in W Navy
Mfr # WSDEK28102B-NVY
Zoro # G811567270
product price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 28'6" LENGTH up to 102" WIDTH
- For Use With DECK BOAT - Low Rails w/ Outboard
- Series Windstorm
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSDEK28102B-NVY
- Zoro # G811567270
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 28'6" LENGTH up to 102" WIDTH |
For Use With | DECK BOAT - Low Rails w/ Outboard |
Series | Windstorm |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Item | Boat Cover |
Color | Navy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZWIPES Microfiber Cleaning Cloths 36-PK (737)
- FOUR SEASONS Universal Vacuum Pump, 59086 (59086)
- CTA MANUFACTURING ALTERNATOR TOOL KIT 22 PC (CTA8083)
- WEATHER GUARD TRANSIT WINDOW SCREEN, LR SIDE (88061)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EXTREME MAX Extreme Max 3006.7665 BoatTector Inflatable Fender - 4.5" x 16", Cranberry (3006.7665)
- Eevelle Watercraft Tops, Covers & Storage