Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover DECK BOAT Low Rails, Outboard Fits 28ft 6in L up to 102in W Charcoal
Mfr # SBDEK28102B-CHG
Zoro # G911534295
product price: $1,670.99
/ea
Free Shipping & Returns
$1,670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 28'6" LENGTH up to 102" WIDTH
- Material 100% GENUINE Sunbrella FABRIC
- Series Windstorm Elite
- For Use With DECK BOAT - Low Rails w/ Outboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBDEK28102B-CHG
- Zoro # G911534295
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 28'6" LENGTH up to 102" WIDTH |
Color | Charcoal |
Item | Sunbrella Boat Cover |
Material | 100% GENUINE Sunbrella FABRIC |
Series | Windstorm Elite |
For Use With | DECK BOAT - Low Rails w/ Outboard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Installation Tool, for Hug-A Lug (500)
- TERAFLEX (kit) JK 4 DOOR 2.5IN LIFT KIT W/ ALL (4) 2.5IN SHOCKS (1251000)
- POWERBUILT Oil Filter Wrench Spider (2-1/2-3-7/8) (648659)
- SATCO 50W T4 Halogen Light Bulb - Mini Candelabra Base - Frost Finish (S1914)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- ACCUFORM IBEAM PROTECTORS UNIT OF FMW304 (FMW304)
- Eevelle Watercraft Tops, Covers & Storage