Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover DAY CRUISER, Outboard Fits 29ft 6in L up to 96in W Beige
Mfr # SBDAYC2996B-HRB
Zoro # G811547357
product price: $1,460.99
/ea
Free Shipping & Returns
$1,460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 29'6" LENGTH up to 96" WIDTH
- Series Windstorm Elite
- For Use With DAY CRUISER w/ Outboard
- Material 100% GENUINE Sunbrella FABRIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBDAYC2996B-HRB
- Zoro # G811547357
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 29'6" LENGTH up to 96" WIDTH |
Series | Windstorm Elite |
Item | Sunbrella Boat Cover |
For Use With | DAY CRUISER w/ Outboard |
Color | Beige |
Material | 100% GENUINE Sunbrella FABRIC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt Fits For Wright Mfg. 71460164 265-787 (265-787)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6930)
- STENS Oem Replacement Belt 265-589 For E-Z-Go 618630 (265-589)
- MOBILETRONIX CB Ant SS 3500w PowerLoad Center Load 5 (216-47505)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- CLASSIC ACCESSORIES StormPro Heavy Duty Outboard Ski-Boat Cover, 17 ft 6 in - 18 ft 6 in L (20-392-110801-RT)
- Eevelle Watercraft Tops, Covers & Storage