Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover DAY CRUISER, Outboard Fits 27ft 6in L up to 96in W Burgundy
Mfr # SCDAYC2796B-BRG
Zoro # G911559632
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Fits 27'6" LENGTH up to 96" WIDTH
- For Use With DAY CRUISER w/ Outboard
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCDAYC2796B-BRG
- Zoro # G911559632
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 27'6" LENGTH up to 96" WIDTH |
For Use With | DAY CRUISER w/ Outboard |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Color | Burgundy |
Series | Silvercloud |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 35% VLT (24” in x 25’ ft Roll) (410-2425)
- WOLO Emergency 1 Rotating Light, Red Lens (3210-R)
- TACO MARINE TACO Surface Mount LED Side Navigation Light Set - 1-3/4" (F38-6610D)
- WARN INDUSTRIES Plow Mount Front Suzuki (80558)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Boat Cover BASS BOAT Wide, Outboard Fits 26ft 6in L up to 120in W Navy (SBWBB26120B-MBL)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Boat Cover PONTOON Rails Inboard 22ft 6in L 102in W Charcoal (SBPONBP22102-CHG)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- TAYLOR 9204N Premium Polyester Fender Cover; Navy (9204N)
- Eevelle Watercraft Tops, Covers & Storage