Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover DAY CRUISER, Outboard Fits 26ft 6in L up to 96in W Black
Mfr # SCDAYC2696B-BLK
Zoro # G911559168
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 26'6" LENGTH up to 96" WIDTH
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With DAY CRUISER w/ Outboard
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCDAYC2696B-BLK
- Zoro # G911559168
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 26'6" LENGTH up to 96" WIDTH |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
For Use With | DAY CRUISER w/ Outboard |
Color | Black |
Series | Silvercloud |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Canopy Kit, Red 3" x60" x48" (A-C7481R)
- GAITHER TOOL CO Gaither 6 Liter Bead Bazooka Gen 2 (GAIGBB6L2)
- ROADMASTER 2005-2010 JEEP GRAND CHEROKEE; 06-10 COMMANDER TOW BAR MNTG BRKT KIT (1427-3)
- ACDELCO Filter-Oil, Pf131 (PF131)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Boat Cover ALUMINUM V JON Center Console, Outboard Fits 12ft 6in L up to 70in W Beige (SBAVJCC1270B-HRB)
- EEVELLE Windstorm T-Top Boats / Hard Top Cover - Hunter Green (WSVCCTT1496-HTR)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Boat Cover BASS BOAT Wide, Outboard Fits 26ft 6in L up to 120in W Navy (SBWBB26120B-MBL)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- TAYLOR MADE T-Top Bow Shade 7L x 102"W - Sand (12005OS)
- Eevelle Watercraft Tops, Covers & Storage