Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover DAY CRUISER, Outboard Fits 21ft 6in L up to 96in W Charcoal
Mfr # SFDAYC2196B-CHL
Zoro # G811569199
product price: $969.99
/ea
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 21'6" LENGTH up to 96" WIDTH
- Material SUNFLAIR Fabric
- For Use With DAY CRUISER w/ Outboard
- Series Windstorm Elite Sunflair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFDAYC2196B-CHL
- Zoro # G811569199
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 21'6" LENGTH up to 96" WIDTH |
Material | SUNFLAIR Fabric |
For Use With | DAY CRUISER w/ Outboard |
Series | Windstorm Elite Sunflair |
Color | Charcoal |
Item | Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Cargo w/Bumper Protector/Cocoa, 43656SK (43656SK)
- GATES FUEL LINE HOSE (27008)
- TIMKEN Timken Seal, 471689 (471689)
- ORIGINAL LISHI Original Lishi SC1 2-in-1 Pick (OLS-SC1-AG-5-PINS)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in (SS-3B60-BLK)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- MEGAWARE Keelguard 6' Light Gray (20606)
- Eevelle Watercraft Tops, Covers & Storage