Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover DAY CRUISER, Outboard Fits 19ft 6in L up to 96in W Khaki
Mfr # SCDAYC1996B-KHA
Zoro # G811554072
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 19'6" LENGTH up to 96" WIDTH
- For Use With DAY CRUISER w/ Outboard
- Material Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series Silvercloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SCDAYC1996B-KHA
- Zoro # G811554072
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 19'6" LENGTH up to 96" WIDTH |
Color | Khaki |
For Use With | DAY CRUISER w/ Outboard |
Material | Heavy Duty Breathable UV and Mildew Resistant Fabric |
Item | Boat Cover |
Series | Silvercloud |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIF MARINE JIF MARINE EFL5-W 5-Wide Step Floating Dock Lift Ladder Anodized Aluminum (EFL5-W)
- BILSTEIN Ford F150 03-97/F150 Heritage 04/ Shock Absorber, 24-185134 (24-185134)
- SUDBURY Fiberglass Stain Lifter - Pint (16oz) (846P)
- MOOG Suspension Control Arm Bumper - Front Upper, K7293 (K7293)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Windstorm Bass Boat Cover - Hunter Green (WSWBB2096-HTR)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- PYLE Inflatable Boat Cover, PCVFLT15 (PCVFLT15)
- Eevelle Watercraft Tops, Covers & Storage