Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover DAY CRUISER, Outboard Fits 16ft 6in L up to 96in W Red
Mfr # SBDAYC1696B-JYR
Zoro # G911537395
product price: $946.99
/ea
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 16'6" LENGTH up to 96" WIDTH
- Material 100% GENUINE Sunbrella FABRIC
- Series Windstorm Elite
- For Use With DAY CRUISER w/ Outboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SBDAYC1696B-JYR
- Zoro # G911537395
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 16'6" LENGTH up to 96" WIDTH |
Color | Red |
Material | 100% GENUINE Sunbrella FABRIC |
Series | Windstorm Elite |
For Use With | DAY CRUISER w/ Outboard |
Item | Sunbrella Boat Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 7-Way Trailer RV Truck Cord & Plug with 7-Pole Wiring Junction Box 6ft Cable (RVA1565)
- IDEAL WAREHOUSE INNOVATIONS Trailer Stand Wheel (50-8532)
- EXTREME RV Extreme Max Economy Spare Tire Carrier - Hardware Kit (EMSTC KIT)
- FANUC Rack & Pinion Gear (EO-3410-185-001)
- EEVELLE Boat Cover DECK BOAT Low Rails, Outboard Fits 24ft 6in L up to 102in W Khaki (SFDEK24102B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Boat Cover V HULL FISHING Center Console, High Bow Rails, Outboard 26ft 6in L 102in W Red (SBVCCR26102B-JYR)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EXTREME MAX Extreme Max 3006.7234 BoatTector Flat Fender with Fender Line - 26", Black (3006.7234)
- Eevelle Watercraft Tops, Covers & Storage