Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover DAY CRUISER Inboard Fits 30ft 6in L up to 96in W Black
Mfr # WSDAYC3096-BLK
Zoro # G911572822
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 30'6" LENGTH up to 96" WIDTH
- For Use With DAY CRUISER Inboard
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series Windstorm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # WSDAYC3096-BLK
- Zoro # G911572822
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 30'6" LENGTH up to 96" WIDTH |
Item | Boat Cover |
For Use With | DAY CRUISER Inboard |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Color | Black |
Series | Windstorm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG Gauge TXL Automotive Stranded Hook Up Wire, 100 ft Length, Red, 0.128" Diameter, 60 Volts (12STRREDTXL100)
- AGS Brass Compression Connector, 1/8 Tube, Male (1/8-27 NPT), 1/bag (CF-10B)
- DISCO Blk Finish Tek Trim Screws 4.2-1.41X20mm 17mm Washer (5552PK)
- HITACHI Mass Air Flow Sensor, MAF0133 (MAF0133)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B60-CHL)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Windstorm Bass Boat Cover - Royal Blue (WSWBB1896-RYL)
- EXTREME MAX Extreme Max 3006.7665 BoatTector Inflatable Fender - 4.5" x 16", Cranberry (3006.7665)
- Eevelle Watercraft Tops, Covers & Storage