Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover DAY CRUISER Inboard Fits 29ft 6in L up to 96in W Red
Mfr # SFDAYC2996-RED
Zoro # G911571221
product price: $1,250.99
/ea
Free Shipping & Returns
$1,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 29'6" LENGTH up to 96" WIDTH
- Material SUNFLAIR Fabric
- For Use With DAY CRUISER Inboard
- Series Windstorm Elite Sunflair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eevelle
- MFR # SFDAYC2996-RED
- Zoro # G911571221
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 29'6" LENGTH up to 96" WIDTH |
Material | SUNFLAIR Fabric |
For Use With | DAY CRUISER Inboard |
Item | Boat Cover |
Series | Windstorm Elite Sunflair |
Color | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Replacement Hdl, 17 In, Hickory (T11DH - 35127)
- DORMAN Magnetic Transmission Drain Plug, 090-178Cd (090-178CD)
- STENS Oem Replacement Belt 265-432 For Exmark 109-3661 (265-432)
- TAYLOR MADE Taylor Made 1-1/4" Flush Mount Flag Pole Socket (967)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-543B90-RED)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- EEVELLE Boat Cover BASS BOAT Angled Transom, Outboard Fits 21ft 6in L up to 96in W Khaki (SFATB2196B-KHA)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- EEVELLE Summerset T-Top Tower Bimini Kit - Black (SS-TTOPBIM-BLK)
- EEVELLE Boat Cover INFLATABLE, Outboard Fits 24ft 6in L up to 111in W Red (SBINF24111B-JYR)
- EEVELLE Small 12inx12in Patch kit for Boat covers, 8oz Marine Grade Poly-Guard fabric, Adheisive back, Gray (TRIPATCH)
- Eevelle Watercraft Tops, Covers & Storage